Jaws style wet mop handle on 54" yellow fiberglass handle, 6PK
- Mfr # JMBLA/YEL/6
- Zoro # G923548020
product price:Â
$
98.99
/pk of 6, $16.50/ea
Key Features
For Use With
Wet mop
Frame Material
Wood / Plastic
Features
Rust Proof Head
Handle Color
Black / Yellow
Frame Width
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JMBLA/YEL/6
- Zoro #
- G923548020
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Frame Width
- 1"
- Handle Length
- 60"
- Handle Diameter
- 1"
Details
- For Use With
- Wet mop
- Frame Material
- Wood / Plastic
- Features
- Rust Proof Head
- Item
- Mop Handle
- Handle Color
- Black / Yellow
- Weight
- 1.45 lbs.
- Application
- floor cleaning
Description
Jaws style wet mop connector on 1"x54" yellow fiberglass handle with swivel hanging cap, 6 pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.