Shop CLE-FORCE
See all product information
Create Account
1-11 1/2NPT 1686 HSS TAPER PIPE TAP
- Mfr # C69321
- Zoro # G923506471
product price:Â
$
82.79
/ea
Key Features
Thread Length
1-3/4 in
Number of Flutes
5
Tap Thread Size
1"-11.5
Tap Finish
Bright
Tap Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69321
- Zoro #
- G923506471
- UPC #
- 697334693215
- Country of Origin
- China
- Number of Flutes
- 5
- Tap Finish
- Bright
- Tap Material
- High Speed Steel
- Tap Chamfer
- Semi-Bottoming
- Thread Type
- NPT
- Standards
- USCTI Table 311
- Cutting Direction
- Right Hand
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Application
- For maintenance
- System of Measurement
- Inch
- Hole Type
- Through Hole
- Item
- Pipe Tap
Dimensions
- Thread Length
- 1-3/4 in
- Tap Thread Size
- 1"-11.5
- Overall Length
- 3-3/4 in
Description
Taper Pipe Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.