Shop CLE-FORCE
See all product information
Create Account
1/8-27NPT 1700 CBN PIPE TAP
- Mfr # C69507
- Zoro # G323506026
product price:Â
$
4.15
/ea
Sold in multiples of 2 for
$8.30
Key Features
Cutting Direction
Right Hand
Tap Finish
Bright
Hole Type
Through Hole
Thread Type
NPT
Overall Length
2.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69507
- Zoro #
- G323506026
- UPC #
- 697334695073
- Country of Origin
- India
- Cutting Direction
- Right Hand
- Tap Finish
- Bright
- Hole Type
- Through Hole
- Item
- Pipe Tap
- Thread Type
- NPT
- Standards
- USCTI Table 311
- Shank Type
- Straight Shank with Square
- Application
- For maintenance
- System of Measurement
- Inch
- Tap Chamfer
- Semi-Bottoming
- Tap Material
- Carbon Steel
- Flute Type
- Straight Flute
Dimensions
- Overall Length
- 2.125 in
- Tap Thread Size
- 1/8"-27
- Thread Length
- 3/4 in
Description
Medium Hook Carbon Steel Taper Pipe Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.