Shop CLE-FORCE
See all product information
Create Account
3/8-18NPT 1700 CBN PIPE TAP
- Mfr # C69509
- Zoro # G223505945
product price:Â
$
8.85
/ea
Key Features
Hole Type
Through Hole
Application
For maintenance
Thread Length
1.0625 in
Shank Type
Straight Shank with Square
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69509
- Zoro #
- G223505945
- UPC #
- 697334695097
- Country of Origin
- India
Dimensions
- Thread Length
- 1.0625 in
- Overall Length
- 2.5625 in
- Tap Thread Size
- 3/8"-18
Details
- Hole Type
- Through Hole
- Item
- Pipe Tap
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Tap Material
- Carbon Steel
- Standards
- USCTI Table 311
- Tap Chamfer
- Semi-Bottoming
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- Thread Type
- NPT
Description
Medium Hook Carbon Steel Taper Pipe Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.