Shop CLE-FORCE
See all product information
Create Account
1-11/32 1682 GP BLKOX #4 TAPER SHANK DRL
- Mfr # C68856
- Zoro # G123506837
product price:
$
131.99
/ea
Free Shipping & Returns
Key Features
Morse Taper
4
Material - Machining
High Speed Steel
Flute Length
8-3/4 in
Number of Flutes
2
Shank Type - Machining
Taper Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68856
- Zoro #
- G123506837
- UPC #
- 697334688563
- Country of Origin
- China
- Morse Taper
- 4
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
- Shank Type - Machining
- Taper Shank
- Finish - Machining
- Black Oxide
- Item
- Taper Shank Drill Bit
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Radial
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Flute Type
- Spiral Flute
Dimensions
- Flute Length
- 8-3/4 in
- Overall Length
- 14.375 in
- Drill Bit Size
- 1-11/32 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.