1-7/64 1682 GP BLKOX #4 TAPER SHANK DRL
- Mfr # C68841
- Zoro # G723506923
product price:
$
60.89
/ea
Key Features
Number of Flutes
2
Drill Bit Size
1-7/64 in
Morse Taper
4
Finish - Machining
Black Oxide
Shank Type - Machining
Taper Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68841
- Zoro #
- G723506923
- UPC #
- 697334688419
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 1-7/64 in
- Flute Length
- 7.125 in
- Overall Length
- 12-3/4 in
Details
- Number of Flutes
- 2
- Morse Taper
- 4
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Taper Shank
- Material - Machining
- High Speed Steel
- Item
- Taper Shank Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Radial
- Measurement System
- Inch
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.