Shop CLE-FORCE
See all product information
Create Account
3/8 1682 GP BLKOX #1 TAPER SHANK DRL
- Mfr # C68794
- Zoro # G723506718
product price:
$
12.99
/ea
Key Features
Number of Flutes
2
Finish - Machining
Black Oxide
Shank Type - Machining
Taper Shank
Flute Type
Spiral Flute
Drill Bit Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68794
- Zoro #
- G723506718
- UPC #
- 697334687948
- Country of Origin
- China
- Item
- Taper Shank Drill Bit
- Number of Flutes
- 2
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Taper Shank
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Radial
- Morse Taper
- 1
- Drill Bit Point Angle
- 118 Degrees
- Measurement System
- Inch
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
Dimensions
- Drill Bit Size
- 3/8 in
- Flute Length
- 3-1/2 in
- Overall Length
- 6-3/4 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.