1-13/16 1682 GP BLKOX #5 TAPER SHANK DRL
- Mfr # C68790
- Zoro # G523507106
product price:
$
239.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
Taper Shank
Finish - Machining
Black Oxide
Spiral Direction
Right Hand
Flute Type
Spiral Flute
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68790
- Zoro #
- G523507106
- UPC #
- 697334687900
- Country of Origin
- China
Dimensions
- Overall Length
- 17.125 in
- Drill Bit Size
- 1-13/16 in
- Flute Length
- 10.125 in
Details
- Shank Type - Machining
- Taper Shank
- Finish - Machining
- Black Oxide
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Drill Bit Point Type
- Radial
- Item
- Taper Shank Drill Bit
- Morse Taper
- 5
- Drill Bit Point Angle
- 118 Degrees
- Measurement System
- Inch
- Material - Machining
- High Speed Steel
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.