Shop CLE-FORCE
See all product information
Create Account
1IN-11-1/2NPT 1700 CBN PIPE TAP
- Mfr # C69512
- Zoro # G523505874
product price:Â
$
19.75
/ea
Key Features
Shank Type
Straight Shank with Square
Overall Length
3-3/4 in
Hole Type
Through Hole
Standards
USCTI Table 311
Flute Type
Straight Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69512
- Zoro #
- G523505874
- UPC #
- 697334695127
- Country of Origin
- India
- Shank Type
- Straight Shank with Square
- Hole Type
- Through Hole
- Item
- Pipe Tap
- Standards
- USCTI Table 311
- Flute Type
- Straight Flute
- Application
- For maintenance
- Tap Material
- Carbon Steel
- Tap Finish
- Bright
- Thread Type
- NPT
- Tap Chamfer
- Semi-Bottoming
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
Dimensions
- Overall Length
- 3-3/4 in
- Tap Thread Size
- 1"-11.5
- Thread Length
- 1-3/4 in
Description
Medium Hook Carbon Steel Taper Pipe Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.