Shop CLE-FORCE
See all product information
Create Account
33/64 1681 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68675
- Zoro # G723506572
product price:
$
12.39
/ea
Key Features
Cutting Direction
Right Hand
Drill Bit Size
33/64 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68675
- Zoro #
- G723506572
- UPC #
- 697334686750
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Drill Bit Point Type
- Radial
- Measurement System
- Inch
- Item
- Reduced Shank Drill Bit
- Flute Type
- Spiral Flute
- Finish - Machining
- Black Oxide
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Reduced Shank
- Spiral Direction
- Right Hand
Dimensions
- Drill Bit Size
- 33/64 in
- Overall Length
- 6 in
- Flute Length
- 3.125 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.