Shop CLE-FORCE
See all product information
Create Account
51/64 1681 HS BLK 1/2IN 3FLTS SHK S&D DR
- Mfr # C68693
- Zoro # G723505957
product price:
$
20.39
/ea
Key Features
Drill Bit Point Type
Radial
Measurement System
Inch
Shank Type - Machining
Reduced Shank
Spiral Direction
Right Hand
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68693
- Zoro #
- G723505957
- UPC #
- 697334686934
- Country of Origin
- China
- Item
- Reduced Shank Drill Bit
- Drill Bit Point Type
- Radial
- Measurement System
- Inch
- Shank Type - Machining
- Reduced Shank
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Material - Machining
- High Speed Steel
Dimensions
- Flute Length
- 3.125 in
- Overall Length
- 6 in
- Drill Bit Size
- 51/64 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.