Shop CLE-FORCE
See all product information
Create Account
25/32 1680 HS BLCK 1/2IN RND SHK S&D DRL
- Mfr # C68649
- Zoro # G223506942
product price:
$
18.49
/ea
Key Features
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Flute Length
3.125 in
Flute Type
Spiral Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68649
- Zoro #
- G223506942
- UPC #
- 697334686491
- Country of Origin
- China
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Item
- Reduced Shank Drill Bit
- Flute Type
- Spiral Flute
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Drill Bit Point Type
- Radial
- Shank Type - Machining
- Reduced Shank
- Finish - Machining
- Black Oxide
Dimensions
- Flute Length
- 3.125 in
- Overall Length
- 6 in
- Drill Bit Size
- 25/32 in
Description
118° Silver & Deming Drill with 1/2" Reduced Shank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.