Shop CLE-FORCE
See all product information
Create Account
1-5/64 1682 GP BLKOX #4 TAPER SHANK DRL
- Mfr # C68839
- Zoro # G623507365
product price:
$
56.29
/ea
Key Features
Drill Bit Point Angle
118 Degrees
Flute Length
6.875 in
Number of Flutes
2
Morse Taper
4
Shank Type - Machining
Taper Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68839
- Zoro #
- G623507365
- UPC #
- 697334688396
- Country of Origin
- China
Dimensions
- Flute Length
- 6.875 in
- Drill Bit Size
- 1-5/64 in
- Overall Length
- 12-1/2 in
Details
- Drill Bit Point Angle
- 118 Degrees
- Item
- Taper Shank Drill Bit
- Number of Flutes
- 2
- Morse Taper
- 4
- Shank Type - Machining
- Taper Shank
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Measurement System
- Inch
- Drill Bit Point Type
- Radial
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Cutting Direction
- Right Hand
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.