Shop CLE-FORCE
See all product information
Create Account
23/32 1682 GP BLKOX #2 TAPER SHANK DRL
- Mfr # C68816
- Zoro # G623507419
product price:
$
25.15
/ea
Key Features
Number of Flutes
2
Material - Machining
High Speed Steel
Spiral Direction
Right Hand
Drill Bit Point Type
Radial
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68816
- Zoro #
- G623507419
- UPC #
- 697334688167
- Country of Origin
- China
- Number of Flutes
- 2
- Item
- Taper Shank Drill Bit
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Radial
- Measurement System
- Inch
- Flute Type
- Spiral Flute
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 118 Degrees
- Morse Taper
- 2
- Shank Type - Machining
- Taper Shank
- Cutting Direction
- Right Hand
Dimensions
- Drill Bit Size
- 23/32 in
- Overall Length
- 9-1/2 in
- Flute Length
- 5.625 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.