Shop CLE-FORCE
See all product information
Create Account
1-12NF 1691 HS PLUG HAND TAP
- Mfr # C69184
- Zoro # G923506518
product price:Â
$
44.29
/ea
Key Features
Shank Type
Straight Shank with Square
System of Measurement
Inch
Depth of Cut
1-1/2 in
Cutting Direction
Right Hand
Flute Type
Straight Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69184
- Zoro #
- G923506518
- UPC #
- 697334691846
- Country of Origin
- China
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Flute Type
- Straight Flute
- Application
- For maintenance
- Item
- Hand Taps
- Tap Material
- High Speed Steel
- Standards
- USCTI Table 302
- Tap Chamfer
- Plug
- Hole Type
- Blind Hole
- Number of Flutes
- 4
- Tap Thread Type
- UNF
- Tap Finish
- Bright
Dimensions
- Depth of Cut
- 1-1/2 in
- Thread Length
- 2-1/2 in
- Tap Thread Size
- 1"-12
- Overall Length
- 5.125 in
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.