Shop CLE-FORCE
See all product information
Create Account
6-32NC 1692 HS BOTTOM HAND TAP
- Mfr # C69089
- Zoro # G923507300
product price:Â
$
3.69
/ea
Sold in multiples of 2 for
$7.38
Key Features
Overall Length
2 in
Cutting Direction
Right Hand
Standards
USCTI Table 302
Number of Flutes
3
Application
For maintenance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69089
- Zoro #
- G923507300
- UPC #
- 697334690894
- Country of Origin
- China
- Cutting Direction
- Right Hand
- Standards
- USCTI Table 302
- Number of Flutes
- 3
- Application
- For maintenance
- Item
- Hand Taps
- Tap Chamfer
- Bottoming
- Flute Type
- Straight Flute
- System of Measurement
- Inch
- Tap Material
- High Speed Steel
- Shank Type
- Straight Shank with Square
- Hole Type
- Blind Hole
- Tap Thread Type
- UNC
- Tap Finish
- Bright
Dimensions
- Overall Length
- 2 in
- Tap Thread Size
- #6-32
- Depth of Cut
- 1-1/2 in
- Thread Length
- 0.6875 in
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.