Shop CLE-FORCE
See all product information
Create Account
M4X0.7 1697M CBN PLG HAND TAP
- Mfr # C69518
- Zoro # G323505890
product price:Â
$
2.29
/ea
Sold in multiples of 4 for
$9.16
Key Features
Tap Chamfer
Plug
Tap Finish
Bright
Tap Thread Size
M4-0.7
Thread Length
3/4 in
Flute Type
Straight Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69518
- Zoro #
- G323505890
- UPC #
- 697334695189
- Country of Origin
- India
- Tap Chamfer
- Plug
- Item
- Hand Taps
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Tap Material
- Carbon Steel
- Standards
- USCTI Table 302
- Hole Type
- Blind Hole
- Cutting Direction
- Right Hand
- Application
- For maintenance
Dimensions
- Tap Thread Size
- M4-0.7
- Thread Length
- 3/4 in
- Overall Length
- 2.125 in
- Depth of Cut
- 1-1/2 in
Description
Plug Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.