Shop CLE-FORCE
See all product information
Create Account
1/4-28NF 1692 HS BOTTOM HAND TAP
- Mfr # C69113
- Zoro # G423506841
product price:Â
$
4.39
/ea
Sold in multiples of 2 for
$8.78
Key Features
Shank Type
Straight Shank with Square
Application
For maintenance
System of Measurement
Inch
Tap Finish
Bright
Hole Type
Blind Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69113
- Zoro #
- G423506841
- UPC #
- 697334691136
- Country of Origin
- China
- Shank Type
- Straight Shank with Square
- Application
- For maintenance
- System of Measurement
- Inch
- Tap Finish
- Bright
- Item
- Hand Taps
- Hole Type
- Blind Hole
- Tap Chamfer
- Bottoming
- Standards
- USCTI Table 302
- Number of Flutes
- 4
- Tap Material
- High Speed Steel
- Cutting Direction
- Right Hand
- Tap Thread Type
- UNF
- Flute Type
- Straight Flute
Dimensions
- Overall Length
- 2-1/2 in
- Tap Thread Size
- 1/4"-28
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1 in
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.