Shop CLE-FORCE
See all product information
Create Account
3/4-16NF 1697 CBN PLG HAND TAP
- Mfr # C69470
- Zoro # G923507317
product price:Â
$
7.99
/ea
Key Features
Tap Thread Size
3/4"-16
Application
For maintenance
System of Measurement
Inch
Thread Length
2 in
Hole Type
Blind Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69470
- Zoro #
- G923507317
- UPC #
- 697334694700
- Country of Origin
- India
- Application
- For maintenance
- System of Measurement
- Inch
- Item
- Hand Taps
- Hole Type
- Blind Hole
- Standards
- USCTI Table 302
- Tap Material
- Carbon Steel
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Tap Chamfer
- Plug
- Tap Finish
- Bright
- Cutting Direction
- Right Hand
- Tap Thread Type
- UNF
Dimensions
- Tap Thread Size
- 3/4"-16
- Thread Length
- 2 in
- Depth of Cut
- 1-1/2 in
- Overall Length
- 4-1/4 in
Description
Plug Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.