Shop CLE-FORCE
See all product information
Create Account
M12X1.75 1699M CBN HAND TAP SET
- Mfr # C69542
- Zoro # G823506052
product price:Â
$
12.15
/ea
Key Features
Cutting Direction - Machining
Right Hand
Tap Material
Carbon Steel
Tap Finish
Bright
Overall Length
3.375 in
Thread Length
1.6562 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69542
- Zoro #
- G823506052
- UPC #
- 697334695424
- Country of Origin
- India
Dimensions
- Overall Length
- 3.375 in
- Thread Length
- 1.6562 in
- Tap Thread Size
- M12-1.75
Details
- Cutting Direction - Machining
- Right Hand
- Tap Material
- Carbon Steel
- Item
- Hand Taps
- Tap Finish
- Bright
- Tap Chamfer
- Taper, Plug, Bottoming
- Flute Type
- Straight Flute
- Application
- For maintenance
- Standards
- USCTI Table 302
- Shank Type
- Straight Shank with Square
Description
Taper, Plug, and Bottoming Carbon Steel Hand Tap Set