Shop CLE-FORCE
See all product information
Create Account
4-40NC 1693 HS HAND TAP SET
- Mfr # C69082
- Zoro # G023506623
product price:Â
$
14.39
/ea
Key Features
Flute Type
Straight Flute
Tap Thread Type
UNC
Tap Finish
Bright
Standards
USCTI Table 302
Tap Chamfer
Taper, Plug, Bottoming
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69082
- Zoro #
- G023506623
- UPC #
- 697334690825
- Country of Origin
- United States
Dimensions
- Overall Length
- 1.875 in
- Thread Length
- 0.5625 in
- Tap Thread Size
- #4-40
Details
- Flute Type
- Straight Flute
- Tap Thread Type
- UNC
- Tap Finish
- Bright
- Item
- Hand Taps
- Standards
- USCTI Table 302
- Tap Chamfer
- Taper, Plug, Bottoming
- Application
- For maintenance
- Cutting Direction - Machining
- Right Hand
- Number of Flutes
- 3
- Tap Material
- High Speed Steel
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.