Shop CLE-FORCE
See all product information
Create Account
1-12NF 1696 CBN TPR HAND TAP
- Mfr # C69481
- Zoro # G923505887
product price:Â
$
14.65
/ea
Key Features
Overall Length
5.125 in
Tap Finish
Bright
Cutting Direction
Right Hand
Depth of Cut
1-1/2 in
Standards
USCTI Table 302
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69481
- Zoro #
- G923505887
- UPC #
- 697334694816
- Country of Origin
- India
- Tap Finish
- Bright
- Cutting Direction
- Right Hand
- Item
- Hand Taps
- Standards
- USCTI Table 302
- Hole Type
- Blind Hole
- Application
- For maintenance
- Tap Chamfer
- Taper
- System of Measurement
- Inch
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- Tap Thread Type
- UNF
- Tap Material
- Carbon Steel
Dimensions
- Overall Length
- 5.125 in
- Depth of Cut
- 1-1/2 in
- Thread Length
- 2-1/2 in
- Tap Thread Size
- 1"-12
Description
Taper Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.