Shop CLE-FORCE
See all product information
Create Account
7/16-14NC 1698 CBN BOT HAND TAP
- Mfr # C69435
- Zoro # G523506178
product price:Â
$
3.35
/ea
Sold in multiples of 3 for
$10.05
Key Features
Thread Length
1.4375 in
Flute Type
Straight Flute
Tap Thread Size
7/16"-14
Depth of Cut
1-1/2 in
Tap Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69435
- Zoro #
- G523506178
- UPC #
- 697334694359
- Country of Origin
- India
- Flute Type
- Straight Flute
- Item
- Hand Taps
- Tap Material
- Carbon Steel
- Tap Chamfer
- Bottoming
- Cutting Direction
- Right Hand
- Tap Thread Type
- UNC
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Tap Finish
- Bright
- System of Measurement
- Inch
- Hole Type
- Blind Hole
- Application
- For maintenance
Dimensions
- Thread Length
- 1.4375 in
- Tap Thread Size
- 7/16"-14
- Depth of Cut
- 1-1/2 in
- Overall Length
- 3.1562 in
Description
Bottoming Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.