7/8-14NF 1691 HS PLUG HAND TAP
- Mfr # C69176
- Zoro # G923506129
product price:Â
$
31.89
/ea
Key Features
Shank Type
Straight Shank with Square
Overall Length
4.6875 in
Hole Type
Blind Hole
Tap Thread Size
7/8"-14
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69176
- Zoro #
- G923506129
- UPC #
- 697334691761
- Country of Origin
- China
Dimensions
- Overall Length
- 4.6875 in
- Tap Thread Size
- 7/8"-14
- Thread Length
- 2.2188 in
- Depth of Cut
- 1-1/2 in
Details
- Shank Type
- Straight Shank with Square
- Hole Type
- Blind Hole
- Cutting Direction
- Right Hand
- Tap Thread Type
- UNF
- Item
- Hand Taps
- Application
- For maintenance
- Tap Material
- High Speed Steel
- Flute Type
- Straight Flute
- System of Measurement
- Inch
- Tap Finish
- Bright
- Tap Chamfer
- Plug
- Standards
- USCTI Table 302
- Number of Flutes
- 4
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.