Shop CLE-FORCE
See all product information
Create Account
M5X0.8 1692M HS BOTTOM HAND TAP
- Mfr # C69277
- Zoro # G723506992
product price:Â
$
5.19
/ea
Sold in multiples of 2 for
$10.38
Key Features
Standards
USCTI Table 302
Application
For maintenance
Flute Type
Straight Flute
Shank Type
Straight Shank with Square
Overall Length
2.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69277
- Zoro #
- G723506992
- UPC #
- 697334692775
- Country of Origin
- China
- Standards
- USCTI Table 302
- Item
- Hand Taps
- Application
- For maintenance
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Cutting Direction
- Right Hand
- Tap Chamfer
- Bottoming
- Hole Type
- Blind Hole
- Number of Flutes
- 4
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
Dimensions
- Overall Length
- 2.375 in
- Tap Thread Size
- M5-0.8
- Depth of Cut
- 1-1/2 in
- Thread Length
- 0.875 in
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.