Shop CLE-FORCE
See all product information
Create Account
M18X2.5 1690M HS TAPER HAND TAP
- Mfr # C69307
- Zoro # G323507214
product price:Â
$
22.59
/ea
Key Features
Flute Type
Straight Flute
Tap Material
High Speed Steel
Overall Length
4.0312 in
Thread Length
1.8125 in
Tap Thread Size
M18-2.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69307
- Zoro #
- G323507214
- UPC #
- 697334693079
- Country of Origin
- China
- Flute Type
- Straight Flute
- Tap Material
- High Speed Steel
- Number of Flutes
- 4
- Standards
- USCTI Table 302
- Application
- For maintenance
- Tap Finish
- Bright
- Hole Type
- Blind Hole
- Shank Type
- Straight Shank with Square
- Tap Chamfer
- Taper
- Item
- Hand Taps
- Cutting Direction
- Right Hand
Dimensions
- Overall Length
- 4.0312 in
- Thread Length
- 1.8125 in
- Tap Thread Size
- M18-2.5
- Depth of Cut
- 1-1/2 in
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.