Shop CLE-FORCE
See all product information
Create Account
1-12NF 1697 CBN PLG HAND TAP
- Mfr # C69482
- Zoro # G723506152
product price:Â
$
14.65
/ea
Key Features
Shank Type
Straight Shank with Square
Standards
USCTI Table 302
Application
For maintenance
Thread Length
2-1/2 in
Tap Thread Size
1"-12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69482
- Zoro #
- G723506152
- UPC #
- 697334694823
- Country of Origin
- India
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Application
- For maintenance
- Item
- Hand Taps
- Hole Type
- Blind Hole
- Flute Type
- Straight Flute
- Tap Material
- Carbon Steel
- Tap Finish
- Bright
- Cutting Direction
- Right Hand
- Tap Thread Type
- UNF
- Tap Chamfer
- Plug
- System of Measurement
- Inch
Dimensions
- Thread Length
- 2-1/2 in
- Tap Thread Size
- 1"-12
- Depth of Cut
- 1-1/2 in
- Overall Length
- 5.125 in
Description
Plug Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.