Shop CLE-FORCE
See all product information
Create Account
3/4-16NF 1690 HSTAPER HAND TAP
- Mfr # C69167
- Zoro # G023506487
product price:Â
$
23.69
/ea
Key Features
Application
For maintenance
Standards
USCTI Table 302
Tap Thread Type
UNF
Number of Flutes
4
Depth of Cut
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69167
- Zoro #
- G023506487
- UPC #
- 697334691679
- Country of Origin
- China
- Application
- For maintenance
- Standards
- USCTI Table 302
- Tap Thread Type
- UNF
- Number of Flutes
- 4
- Item
- Hand Taps
- Hole Type
- Blind Hole
- System of Measurement
- Inch
- Tap Chamfer
- Taper
- Cutting Direction
- Right Hand
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
Dimensions
- Depth of Cut
- 1-1/2 in
- Overall Length
- 4-1/4 in
- Thread Length
- 2 in
- Tap Thread Size
- 3/4"-16
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.