Shop CLE-FORCE
See all product information
Create Account
7/16-20NF 1691 HS PLUG HAND TAP
- Mfr # C69136
- Zoro # G423506391
product price:Â
$
8.49
/ea
Key Features
Thread Length
1.4375 in
Tap Material
High Speed Steel
Tap Thread Type
UNF
Number of Flutes
4
Overall Length
3.1562 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69136
- Zoro #
- G423506391
- UPC #
- 697334691365
- Country of Origin
- China
- Tap Material
- High Speed Steel
- Tap Thread Type
- UNF
- Number of Flutes
- 4
- Item
- Hand Taps
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank with Square
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- Application
- For maintenance
- Standards
- USCTI Table 302
- System of Measurement
- Inch
- Tap Chamfer
- Plug
- Hole Type
- Blind Hole
Dimensions
- Thread Length
- 1.4375 in
- Overall Length
- 3.1562 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- 7/16"-20
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.