Shop CLE-FORCE
See all product information
Create Account
3/8-16NC 1690 HSTAPER HAND TAP
- Mfr # C69123
- Zoro # G223506898
product price:Â
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Hole Type
Blind Hole
Tap Finish
Bright
Flute Type
Straight Flute
Depth of Cut
1-1/2 in
Tap Thread Type
UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69123
- Zoro #
- G223506898
- UPC #
- 697334691235
- Country of Origin
- China
- Hole Type
- Blind Hole
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- Tap Thread Type
- UNC
- Item
- Hand Taps
- Tap Material
- High Speed Steel
- Application
- For maintenance
- Cutting Direction
- Right Hand
- Standards
- USCTI Table 302
- System of Measurement
- Inch
- Tap Chamfer
- Taper
- Shank Type
- Straight Shank with Square
- Number of Flutes
- 4
Dimensions
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1-1/4 in
- Overall Length
- 2.9375 in
- Tap Thread Size
- 3/8"-16
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.