Shop CLE-FORCE
See all product information
Create Account
1-12NF 1698 CBN BOT HAND TAP
- Mfr # C69483
- Zoro # G623505897
product price:Â
$
14.65
/ea
Key Features
Tap Finish
Bright
Cutting Direction
Right Hand
Tap Material
Carbon Steel
Application
For maintenance
Depth of Cut
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69483
- Zoro #
- G623505897
- UPC #
- 697334694830
- Country of Origin
- India
- Tap Finish
- Bright
- Cutting Direction
- Right Hand
- Tap Material
- Carbon Steel
- Application
- For maintenance
- Item
- Hand Taps
- Tap Thread Type
- UNF
- Tap Chamfer
- Bottoming
- Flute Type
- Straight Flute
- Hole Type
- Blind Hole
- Standards
- USCTI Table 302
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
Dimensions
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- 1"-12
- Overall Length
- 5.125 in
- Thread Length
- 2-1/2 in
Description
Bottoming Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.