Shop CLE-FORCE
See all product information
Create Account
M16X2 1698M CBN BOT HAND TAP
- Mfr # C69549
- Zoro # G123505984
product price:Â
$
5.65
/ea
Sold in multiples of 2 for
$11.30
Key Features
Tap Material
Carbon Steel
Flute Type
Straight Flute
Tap Finish
Bright
Application
For maintenance
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69549
- Zoro #
- G123505984
- UPC #
- 697334695493
- Country of Origin
- India
- Tap Material
- Carbon Steel
- Flute Type
- Straight Flute
- Tap Finish
- Bright
- Application
- For maintenance
- Cutting Direction
- Right Hand
- Hole Type
- Blind Hole
- Item
- Hand Taps
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Tap Chamfer
- Bottoming
Dimensions
- Depth of Cut
- 1-1/2 in
- Overall Length
- 3.8125 in
- Tap Thread Size
- M16-2.0
- Thread Length
- 1.8125 in
Description
Bottoming Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.