Shop CLE-FORCE
See all product information
Create Account
5-40NC 1691 HS PLUG HAND TAP
- Mfr # C69084
- Zoro # G223507345
product price:Â
$
4.79
/ea
Sold in multiples of 2 for
$9.58
Key Features
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Thread Size
#5-40
Hole Type
Blind Hole
Tap Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69084
- Zoro #
- G223507345
- UPC #
- 697334690849
- Country of Origin
- China
- Tap Chamfer
- Plug
- Tap Material
- High Speed Steel
- Hole Type
- Blind Hole
- Tap Finish
- Bright
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- Item
- Hand Taps
- Number of Flutes
- 3
- Tap Thread Type
- UNC
- Standards
- USCTI Table 302
- Cutting Direction
- Right Hand
- System of Measurement
- Inch
Dimensions
- Tap Thread Size
- #5-40
- Thread Length
- 0.625 in
- Overall Length
- 1.9375 in
- Depth of Cut
- 1-1/2 in
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.