Shop CLE-FORCE
See all product information
Create Account
M14X2 1692M HS BOTTOM HAND TAP
- Mfr # C69301
- Zoro # G523507281
product price:Â
$
14.59
/ea
Key Features
Application
For maintenance
Hole Type
Blind Hole
Cutting Direction
Right Hand
Standards
USCTI Table 302
Tap Chamfer
Bottoming
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69301
- Zoro #
- G523507281
- UPC #
- 697334693017
- Country of Origin
- China
- Application
- For maintenance
- Hole Type
- Blind Hole
- Cutting Direction
- Right Hand
- Standards
- USCTI Table 302
- Tap Chamfer
- Bottoming
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- Item
- Hand Taps
- Flute Type
- Straight Flute
- Tap Material
- High Speed Steel
- Number of Flutes
- 4
Dimensions
- Thread Length
- 1.6562 in
- Overall Length
- 3.5938 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- M14-2.0
Description
Bottoming Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.