Shop CLE-FORCE
See all product information
Create Account
M10X1.5 1690M HS TAPER HAND TAP
- Mfr # C69291
- Zoro # G523507298
product price:Â
$
8.15
/ea
Key Features
Shank Type
Straight Shank with Square
Application
For maintenance
Depth of Cut
1-1/2 in
Number of Flutes
4
Thread Length
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69291
- Zoro #
- G523507298
- UPC #
- 697334692911
- Country of Origin
- China
- Shank Type
- Straight Shank with Square
- Application
- For maintenance
- Item
- Hand Taps
- Number of Flutes
- 4
- Tap Finish
- Bright
- Hole Type
- Blind Hole
- Flute Type
- Straight Flute
- Tap Material
- High Speed Steel
- Tap Chamfer
- Taper
- Cutting Direction
- Right Hand
- Standards
- USCTI Table 302
Dimensions
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1-1/4 in
- Tap Thread Size
- M10-1.5
- Overall Length
- 2.9375 in
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.