Shop CLE-FORCE
See all product information
Create Account
7/8-14NF 1693 HS HAND TAP SET
- Mfr # C69178
- Zoro # G523506192
product price:Â
$
91.19
/ea
Key Features
Cutting Direction - Machining
Right Hand
Tap Thread Type
UNF
Tap Material
High Speed Steel
Number of Flutes
4
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69178
- Zoro #
- G523506192
- UPC #
- 697334691785
- Country of Origin
- China
Dimensions
- Tap Thread Size
- 7/8"-14
- Thread Length
- 2.2188 in
- Overall Length
- 4.6875 in
Details
- Cutting Direction - Machining
- Right Hand
- Tap Thread Type
- UNF
- Tap Material
- High Speed Steel
- Number of Flutes
- 4
- System of Measurement
- Inch
- Tap Chamfer
- Taper, Plug, Bottoming
- Tap Finish
- Bright
- Flute Type
- Straight Flute
- Standards
- USCTI Table 302
- Shank Type
- Straight Shank with Square
- Application
- For maintenance
- Item
- Hand Taps
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.