1/2-20NF 1693 HS HAND TAP SET
- Mfr # C69146
- Zoro # G323506125
product price:Â
$
30.89
/ea
Key Features
Tap Chamfer
Taper, Plug, Bottoming
Thread Length
1.6562 in
Tap Thread Type
UNF
Flute Type
Straight Flute
Tap Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C69146
- Zoro #
- G323506125
- UPC #
- 697334691464
- Country of Origin
- China
Dimensions
- Thread Length
- 1.6562 in
- Tap Thread Size
- 1/2"-20
- Overall Length
- 3.375 in
Details
- Tap Chamfer
- Taper, Plug, Bottoming
- Tap Thread Type
- UNF
- Flute Type
- Straight Flute
- Tap Finish
- Bright
- Number of Flutes
- 4
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
- Application
- For maintenance
- Cutting Direction - Machining
- Right Hand
- Item
- Hand Taps
- Tap Material
- High Speed Steel
- Standards
- USCTI Table 302
Description
Taper, Plug, and Bottoming Hand Tap Set
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.