1-29/64 1682 GP BLKOX #4 TAPER SHANK DRL
- Mfr # C68863
- Zoro # G523506468
product price:
$
148.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1-29/64 in
Cutting Direction
Right Hand
Flute Length
9-1/4 in
Morse Taper
4
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68863
- Zoro #
- G523506468
- UPC #
- 697334688631
- Country of Origin
- China
Dimensions
- Drill Bit Size
- 1-29/64 in
- Flute Length
- 9-1/4 in
- Overall Length
- 14.875 in
Details
- Cutting Direction
- Right Hand
- Morse Taper
- 4
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Shank Type - Machining
- Taper Shank
- Finish - Machining
- Black Oxide
- Drill Bit Point Type
- Radial
- Item
- Taper Shank Drill Bit
- Measurement System
- Inch
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.