Shop CLE-FORCE
See all product information
Create Account
1-23/64 1682 GP BLKOX #4 TAPER SHANK DRL
- Mfr # C68857
- Zoro # G723506732
product price:
$
132.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
Taper Shank
Drill Bit Point Type
Radial
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Drill Bit Size
1-23/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68857
- Zoro #
- G723506732
- UPC #
- 697334688570
- Country of Origin
- China
- Shank Type - Machining
- Taper Shank
- Drill Bit Point Type
- Radial
- Cutting Direction
- Right Hand
- Item
- Taper Shank Drill Bit
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Finish - Machining
- Black Oxide
- Morse Taper
- 4
- Material - Machining
- High Speed Steel
- Flute Type
- Spiral Flute
- Number of Flutes
- 2
- Measurement System
- Inch
Dimensions
- Drill Bit Size
- 1-23/64 in
- Overall Length
- 14-1/2 in
- Flute Length
- 8.875 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.