Shop CLE-FORCE
See all product information
Create Account
1-5/8 1682 GP BLKOX #4 TAPER SHANK DRL
- Mfr # C68763
- Zoro # G123506790
product price:
$
220.99
/ea
Free Shipping & Returns
Key Features
Flute Type
Spiral Flute
Morse Taper
4
Flute Length
10 in
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68763
- Zoro #
- G123506790
- UPC #
- 697334687634
- Country of Origin
- China
Dimensions
- Flute Length
- 10 in
- Overall Length
- 15.625 in
- Drill Bit Size
- 1-5/8 in
Details
- Flute Type
- Spiral Flute
- Morse Taper
- 4
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Measurement System
- Inch
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Taper Shank
- Spiral Direction
- Right Hand
- Item
- Taper Shank Drill Bit
- Number of Flutes
- 2
- Drill Bit Point Type
- Radial
- Finish - Machining
- Black Oxide
Description
118° General Purpose Taper Shank Drill Undersized Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.