Shop CLE-FORCE
See all product information
Create Account
2 1682 GP BLKOX #4 TAPER SHANK DRL
- Mfr # C68766
- Zoro # G823506977
product price:
$
301.99
/ea
Free Shipping & Returns
Key Features
Flute Length
10.625 in
Drill Bit Size
2 in
Number of Flutes
2
Material - Machining
High Speed Steel
Spiral Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68766
- Zoro #
- G823506977
- UPC #
- 697334687665
- Country of Origin
- China
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Item
- Taper Shank Drill Bit
- Finish - Machining
- Black Oxide
- Morse Taper
- 4
- Measurement System
- Inch
- Shank Type - Machining
- Taper Shank
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Drill Bit Point Type
- Radial
Dimensions
- Flute Length
- 10.625 in
- Drill Bit Size
- 2 in
- Overall Length
- 16.625 in
Description
118° General Purpose Taper Shank Drill Undersized Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.