Shop CLE-FORCE
See all product information
Create Account
1-5/8 1682 GP BLKOX #5 TAPER SHANK DRL
- Mfr # C68786
- Zoro # G923506167
product price:
$
192.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
High Speed Steel
Flute Length
10 in
Number of Flutes
2
Drill Bit Size
1-5/8 in
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68786
- Zoro #
- G923506167
- UPC #
- 697334687863
- Country of Origin
- China
Dimensions
- Flute Length
- 10 in
- Drill Bit Size
- 1-5/8 in
- Overall Length
- 17 in
Details
- Material - Machining
- High Speed Steel
- Number of Flutes
- 2
- Item
- Taper Shank Drill Bit
- Finish - Machining
- Black Oxide
- Morse Taper
- 5
- Drill Bit Point Angle
- 118 Degrees
- Spiral Direction
- Right Hand
- Drill Bit Point Type
- Radial
- Cutting Direction
- Right Hand
- Flute Type
- Spiral Flute
- Shank Type - Machining
- Taper Shank
- Measurement System
- Inch
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.