Shop CLE-FORCE
See all product information
Create Account
1 1/4-11 1/2NPT HS 5FLT SEMI-INT PIPE
- Mfr # C69332
- Zoro # G623507341
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Tap Finish
Bright
Tap Material
High Speed Steel
Standards
USCTI Table 311
Hole Type
Through Hole
Flute Type
Straight Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69332
- Zoro #
- G623507341
- UPC #
- 697334693321
- Country of Origin
- United States
- Tap Finish
- Bright
- Tap Material
- High Speed Steel
- Standards
- USCTI Table 311
- Hole Type
- Through Hole
- Flute Type
- Straight Flute
- Thread Type
- NPT
- Tap Chamfer
- Semi-Bottoming
- Item
- Pipe Tap
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Number of Flutes
- 5
- Application
- For maintenance
Dimensions
- Overall Length
- 4 in
- Tap Thread Size
- 1 1/4"-11.5
- Thread Length
- 1-3/4 in
Description
Taper Pipe Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.