Shop CLE-FORCE
See all product information
Create Account
1-1/4 1682 GP BLKOX #4 TAPER SHANK DRL
- Mfr # C68850
- Zoro # G823506793
product price:
$
76.49
/ea
Key Features
Morse Taper
4
Flute Type
Spiral Flute
Cutting Direction
Right Hand
Measurement System
Inch
Overall Length
13-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68850
- Zoro #
- G823506793
- UPC #
- 697334688501
- Country of Origin
- China
- Morse Taper
- 4
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Point Type
- Radial
- Item
- Taper Shank Drill Bit
- Number of Flutes
- 2
- Shank Type - Machining
- Taper Shank
- Spiral Direction
- Right Hand
Dimensions
- Overall Length
- 13-1/2 in
- Drill Bit Size
- 1-1/4 in
- Flute Length
- 7.875 in
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.