Shop CLE-FORCE
See all product information
Create Account
1/2 1682 GP BLKOX #2 TAPER SHANK DRL
- Mfr # C68802
- Zoro # G623506771
product price:
$
17.29
/ea
Key Features
Material - Machining
High Speed Steel
Drill Bit Point Type
Radial
Spiral Direction
Right Hand
Flute Type
Spiral Flute
Drill Bit Point Angle
118 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68802
- Zoro #
- G623506771
- UPC #
- 697334688020
- Country of Origin
- China
Dimensions
- Flute Length
- 4.375 in
- Drill Bit Size
- 1/2 in
- Overall Length
- 8-1/4 in
Details
- Material - Machining
- High Speed Steel
- Drill Bit Point Type
- Radial
- Spiral Direction
- Right Hand
- Flute Type
- Spiral Flute
- Drill Bit Point Angle
- 118 Degrees
- Finish - Machining
- Black Oxide
- Measurement System
- Inch
- Item
- Taper Shank Drill Bit
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Morse Taper
- 2
- Shank Type - Machining
- Taper Shank
Description
118° General Purpose Taper Shank Drill Standard Taper
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.