Shop CLE-FORCE
See all product information
Create Account
1-14NS 1691 HS PLUG HAND TAP
- Mfr # C69188
- Zoro # G123507131
product price:Â
$
43.29
/ea
Key Features
Shank Type
Straight Shank with Square
Tap Chamfer
Plug
Flute Type
Straight Flute
Hole Type
Blind Hole
Tap Thread Size
1"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69188
- Zoro #
- G123507131
- UPC #
- 697334691884
- Country of Origin
- China
- Shank Type
- Straight Shank with Square
- Tap Chamfer
- Plug
- Flute Type
- Straight Flute
- Hole Type
- Blind Hole
- System of Measurement
- Inch
- Tap Thread Type
- UNS
- Tap Material
- High Speed Steel
- Item
- Hand Taps
- Tap Finish
- Bright
- Number of Flutes
- 4
- Standards
- USCTI Table 302
- Application
- For maintenance
- Cutting Direction
- Right Hand
Dimensions
- Tap Thread Size
- 1"-14
- Depth of Cut
- 1-1/2 in
- Thread Length
- 2-1/2 in
- Overall Length
- 5.125 in
Description
Plug Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.