Shop CLE-FORCE
See all product information
Create Account
1/2-20NF 1698 CBN BOT HAND TAP
- Mfr # C69447
- Zoro # G123506202
product price:Â
$
3.69
/ea
Sold in multiples of 2 for
$7.38
Key Features
Cutting Direction
Right Hand
Hole Type
Blind Hole
Tap Thread Type
UNF
System of Measurement
Inch
Overall Length
3.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69447
- Zoro #
- G123506202
- UPC #
- 697334694472
- Country of Origin
- India
- Item
- Hand Taps
- Cutting Direction
- Right Hand
- Hole Type
- Blind Hole
- Tap Thread Type
- UNF
- System of Measurement
- Inch
- Tap Finish
- Bright
- Standards
- USCTI Table 302
- Tap Chamfer
- Bottoming
- Tap Material
- Carbon Steel
- Application
- For maintenance
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
Dimensions
- Overall Length
- 3.375 in
- Thread Length
- 1.6562 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- 1/2"-20
Description
Bottoming Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.