Shop CLE-FORCE
See all product information
Create Account
M8X1.25 1698M CBN BOT HAND TAP
- Mfr # C69533
- Zoro # G723505865
product price:Â
$
2.39
/ea
Sold in multiples of 4 for
$9.56
Key Features
Depth of Cut
1-1/2 in
Standards
USCTI Table 302
Flute Type
Straight Flute
Shank Type
Straight Shank with Square
Application
For maintenance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69533
- Zoro #
- G723505865
- UPC #
- 697334695332
- Country of Origin
- India
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Application
- For maintenance
- Tap Chamfer
- Bottoming
- Tap Finish
- Bright
- Cutting Direction
- Right Hand
- Item
- Hand Taps
- Hole Type
- Blind Hole
- Tap Material
- Carbon Steel
Dimensions
- Depth of Cut
- 1-1/2 in
- Overall Length
- 2.7188 in
- Tap Thread Size
- M8-1.25
- Thread Length
- 1.125 in
Description
Bottoming Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.