Shop CLE-FORCE
See all product information
Create Account
9/16-18NF 1690 HSTAPER HAND TAP
- Mfr # C69151
- Zoro # G623506757
product price:Â
$
13.89
/ea
Key Features
Standards
USCTI Table 302
Shank Type
Straight Shank with Square
Tap Chamfer
Taper
Hole Type
Blind Hole
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69151
- Zoro #
- G623506757
- UPC #
- 697334691518
- Country of Origin
- China
- Standards
- USCTI Table 302
- Shank Type
- Straight Shank with Square
- Tap Chamfer
- Taper
- Hole Type
- Blind Hole
- Cutting Direction
- Right Hand
- Tap Material
- High Speed Steel
- Tap Finish
- Bright
- Application
- For maintenance
- Tap Thread Type
- UNF
- Number of Flutes
- 4
- System of Measurement
- Inch
- Flute Type
- Straight Flute
- Item
- Hand Taps
Dimensions
- Thread Length
- 1.6562 in
- Overall Length
- 3.5938 in
- Depth of Cut
- 1-1/2 in
- Tap Thread Size
- 9/16"-18
Description
Taper Chamfer Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.