Shop CLE-FORCE
See all product information
Create Account
M16X2 1696M CBN TPR HAND TAP
- Mfr # C69547
- Zoro # G423506087
product price:Â
$
5.65
/ea
Sold in multiples of 2 for
$11.30
Key Features
Application
For maintenance
Overall Length
3.8125 in
Tap Material
Carbon Steel
Flute Type
Straight Flute
Hole Type
Blind Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69547
- Zoro #
- G423506087
- UPC #
- 697334695479
- Country of Origin
- India
- Application
- For maintenance
- Item
- Hand Taps
- Tap Material
- Carbon Steel
- Flute Type
- Straight Flute
- Hole Type
- Blind Hole
- Tap Finish
- Bright
- Standards
- USCTI Table 302
- Shank Type
- Straight Shank with Square
- Cutting Direction
- Right Hand
- Tap Chamfer
- Taper
Dimensions
- Overall Length
- 3.8125 in
- Tap Thread Size
- M16-2.0
- Depth of Cut
- 1-1/2 in
- Thread Length
- 1.8125 in
Description
Taper Chamfer Carbon Steel Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.